IPS Duro Integrated Diverter Tub Spout in Polished Chrome
IPS Duro Integrated Diverter Tub Spout in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 5 1/2" length
- Pull-up diverter
- Diverter tub spout
- Thread on installation
- Metal construction
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Chemical Resistant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Depth:
- 2-3/4 in
- Drain Included:
- No
- EcoLogo Certified:
- No
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- No
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Green Seal Certified:
- No
- Handle Included:
- No
- Hardware Included:
- No
- Height:
- 2-1/2 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Length:
- 5-1/2 in
- MA Approved -:
- Yes
- Material:
- Die Cast Zinc
- NSF Certified:
- No
- Origin:
- Global
- Overall Box Size:
- 7-7/8 in x 5-7/8 in x 5 in
- Overall Height:
- 2-1/2 in
- Overall Length:
- 5-1/2 in
- Overall Width:
- 2-1/2 in
- Overflow Included:
- No
- Pause Control:
- No
- Pillow Included:
- No
- Plug Included:
- No
- Spout Type:
- Diverter
- Tub Spout Reach:
- 5-1/2 in
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- Vandal Resistant:
- No
- WIFI Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.422 lb
- Width:
- 2-1/2 in
- cUPC Certified:
- Yes