1/2 in. Washing Machine Valve
Laundry-Mate™ 1/2 in. Washing Machine Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ON/OFF settings
- Brass valve body
- Laundry-Mate supply and drain fixture
- Service stops
- 1-1/2" drain connection
- 1/2" sweat union ell connections
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- Yes
- Built-in Stops:
- Yes
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Laundry-Mate™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- ETL Listed:
- No
- FM Approved:
- No
- Fire Rated:
- No
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 8-1/4 in
- IAPMO Listed -:
- No
- Length:
- 3-3/4 in
- MA Approved -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Overall Box Size:
- 4 in x 6-1/2 in x 9-1/4 in
- Supply Box Connection Type:
- Sweat
- Supply Box Type:
- Washing Machine
- Supply Lines Included:
- No
- Test Cap Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- Vacuum Breaker:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 1-1/2 in
- Vandal Resistant:
- No
- Water Hammer Arrestor Included:
- No
- WaterSense Labeled:
- No
- Weight:
- 5.7 lb
- Width:
- 7-1/2 in