1/2 x 2 in. Supply and Drain Fixture in White
Laundry-Mate® 1/2 x 2 in. Supply and Drain Fixture in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ON/OFF settings
- Brass valve body
- Laundry-Mate supply and drain fixture
- 2" drain connection
- 1/2" sweat union ell connections
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2005
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Box Material:
- Plastic
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Laundry-Mate®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Deck Plate Included:
- Yes
- Drain Diameter:
- 2 in
- Drain Included:
- No
- ETL Listed:
- No
- EcoLogo Certified:
- No
- End Connection 1:
- Union Sweat
- End Connection 2:
- Union Sweat
- End Connection 3:
- Sweat
- End Connections:
- Union Sweat x Union Sweat x Sweat
- FM Approved:
- No
- Faucet Connection Size:
- 1/2 in
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 1/2 in x 2 in
- Green Seal Certified:
- No
- Handle Included:
- No
- Height:
- 9-1/4 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Length:
- 3-3/4 in
- MA Approved -:
- Yes
- Material:
- Brass, Stainless, Plastic
- Origin:
- Global
- Overall Height:
- 9-1/4 in
- Overall Length:
- 3-3/4 in
- Overall Width:
- 6-1/2 in
- Product Type:
- Supply and Drain Fixture
- Recommended Valve Application:
- Water
- Test Cap Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- Vacuum Breaker:
- No
- Valve Body Material:
- Brass
- WIFI Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 3.088 lb
- Width:
- 6-1/2 in
- cUPC Certified:
- No