Brass Laundry Mate Supply & Drain in White
Laundry-Mate® Brass Laundry Mate Supply & Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ON/OFF settings
- Brass valve body
- Laundry-Mate supply and drain fixture
- Service stops
- 2" drain connection
- 1/2" sweat union ell connections
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.18.1M
- ASME:
- ASME A112.18.1-2005
- Above Floor Rough:
- No
- Acid Base:
- No
- Adjustable:
- No
- Antimicrobial:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- BAA Compliant:
- Yes
- Built-in Stops:
- Yes
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1-05
- Chemical Resistant:
- No
- Collection:
- Laundry-Mate®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Deck Plate Included:
- No
- Depth:
- 6-1/2 in
- Dishwasher Safe:
- No
- Dispenser Only:
- No
- Drain Included:
- No
- ETL Listed:
- No
- EcoLogo Certified:
- No
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connection 3:
- Sweat
- End Connections:
- Union Sweat x Sweat
- Energy Star Compliant:
- No
- FM Approved:
- No
- Fire Rated:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Grab Bar Included:
- No
- Green Seal Certified:
- No
- Handle Included:
- Yes
- Handle Length (in):
- 1 in
- Handle Material:
- Stainless Steel
- Handle Type:
- Lever
- Height:
- 9-1/4 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Insulated:
- No
- LED Light:
- No
- Length:
- 3-3/4 in
- Lights Included:
- No
- MA Approved -:
- Yes
- Material:
- Brass, Stainless Steel, Plastic
- Material Type:
- C36000
- Origin:
- Global
- Overall Box Size:
- 13-7/8 in x 10-5/8 in x 9-1/8 in
- Overall Depth:
- 6-1/2 in
- Overall Height:
- 9-1/4 in
- Overall Length:
- 3-3/4 in
- Overall Width:
- 6-1/2 in
- Overflow Included:
- No
- Pause Control:
- No
- Plug Included:
- No
- Pressure - High:
- 100
- Pressure - Low:
- 25
- Product Type:
- Laundry Mate Supply and Drain
- Recommended Valve Application:
- Water
- Reverse Osmosis Compatible:
- No
- Rigid:
- No
- SCAQMD Compliant:
- No
- Seat Included:
- No
- Test Cap Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- Vacuum Breaker:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Mixing Valve
- Vandal Resistant:
- No
- WIFI Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 3.524 lb
- Width:
- 6-1/2 in
- With Horn:
- No
- cUPC Certified:
- No