Symmons Industries

Laundry-Mate® Control Valve For Wallmount Sweat

Part #SYMW500B  |  Manufacturer Part #W-500-B

End Connection 1:

Copper Sweat
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Washing machine valve
  • On/off settings
  • Brass valve body
  • Sweat union all connections: 1/2"
  • Decorative plastic cover

Specifications

ASME Specifications: ASME A112.18.1

CSA Certified: CSA B125.1

Collection: Laundry-Mate®

Color Finish: White

Color Finish Category: Whites

Depth: 3-1/4 in

End Connection 1: Copper Sweat

End Connection 2: Copper Sweat

End Connection 3: Copper Sweat

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in x 1/2 in

Height: 2-7/10 in

Length: 2 in

Material: Brass, Plastic, Stainless

Type: SYMW500B

Valve Size: 1/2 in