0 items

Symmons Industries Laundry-Mate® Laundry Mate Supply & Drain

SW60

Fitting Sizes

Starting at $105.37
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass valve body
  • Drain connection: 1-1/2"
  • Laundry-Mate supply and drain fixture
  • On/off settings
  • Sweat union all connections: 1/2"

SPECIFICATIONS

ASME Specifications
ASME A112.18.1-2005
CSA Certified
CSA B125.1-05
Collection
Laundry-Mate®
Color Finish
White
Color Finish Category
Whites
Depth
6-3/4 in
End Connection 1
Copper Sweat
End Connection 2
Copper Sweat
End Connection 3
Copper Sweat
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
Height
9-1/4 in
Length
3-3/4 in
Material
Brass, Plastic, Stainless
Valve Size
1/2 in
Width
6-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday