Lever Handle for Pressure Balanced Mixing Valve
Lever Handle for Pressure Balanced Mixing Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with Visu-Temp with Clear-Vue shower series
- Genuine Symmons repair part
- Handle
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Length:
- 1-371/500 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle