Symmons Industries

Maxline® 1/2 in. FNPT Thermostat Mixing Valve

Part #SYM7225CKF  |  Item #4697757  |  Manufacturer Part #7-225-CK-F

$ 147.04 EACH

Valve Size:

1/2 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Case:  15
  • Pallet:  360
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Available for immediate shipment

Product Details

  • Maxline thermostatic mixing valve
  • Female NPT connection: 1/2"
  • ASSE 1017/1070, CSA B125.3 certified
  • Lead free brass construction
  • Thermal cartridge
  • Vandal resistant
  • Temperature control range: 60° to 140°
  • Minimum flow rate: 0.5 gpm

Lead Law Compliant

Documents

Specifications

ASSE Standards: [ASSE 1017, ASSE 1070]

CSA Certified: CSA B125.3

Collection: Maxline®

End Connection 1: FNPT

End Connection 2: FNPT

End Connection 3: FNPT

End Connections: FNPT

Flow Rate: 5 gpm

Height: 6-104/125 in

Lead Law Compliant: Yes

Length: 6-243/250 in

Material: Brass

Maximum Pressure: 125 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 372

Recommended Valve Application: Water

Type: SYM7225CKF

Valve Disc Material: Brass

Valve Operator: Knob

Valve Port Opening: Standard Port

Valve Seat Material: Brass

Valve Size: 1/2 in

Valve Type: Thermostat Mixing Valve