Symmons Industries

Maxline® 3/4 in. Female Sweat Thermostat Mixing Valve

Part #SYM7230CKFS  |  Manufacturer Part #7-230-CK-FS

Valve Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Maxline thermostatic mixing valve
  • Female sweat connection: 3/4"
  • ASSE 1017/1070, CSA B125.3 certified
  • Lead free brass construction
  • Thermal cartridge
  • Vandal resistant
  • Temperature control range: 60° to 140°
  • Minimum flow rate: 0.5 gpm

Lead Law Compliant

Documents

Specifications

ASSE Standards: ASSE 1017, ASSE 1070

CSA Certified: CSA B125.3

Collection: Maxline®

End Connection 1: Female Sweat

End Connection 2: Female Sweat

End Connection 3: Female Sweat

End Connections: Female Sweat

Flow Rate: 0.5 gpm

Height: 6-104/125 in

Lead Law Compliant: Yes

Length: 6-243/250 in

Material: Brass

Maximum Pressure: 125 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 372

Recommended Valve Application: Water

Type: SYM7230CKFS

Valve Disc Material: Brass

Valve Operator: Knob

Valve Port Opening: Standard Port

Valve Seat Material: Brass

Valve Size: 3/4 in

Valve Type: Thermostat Mixing Valve