3/4 in. MNPT Thermostat Mixing Valve

You last purchased this on
 
Symmons Industries

Maxline™ 3/4 in. MNPT Thermostat Mixing Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Symmons Industries

Maxline™ 3/4 in. MNPT Thermostat Mixing Valve

  • Fast #
  • Part #SYM7-230-CK-M
  • Item #4697761
  • Manufacturer Part #7-230-CK-M
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 3/4" male NPT connection
  • ASSE 1017/1070, CSA B125.3 certified
  • Maxline thermostatic mixing valve
  • Min. flow rate .5 gpm
  • Vandal resistant
  • Temp. control range 60-140 F
  • Thermal cartridge
  • Lead free brass construction
  • Limited lifetime warranty for consumer; 5 year warranty for commercial use
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1017, ASSE 1070
Above Floor Rough:
No
Acid Base:
No
Adjustable:
No
Antimicrobial:
No
Application:
Commercial
Automatic Shut-Off:
No
BAA Compliant:
Yes
Built-in Stops:
Yes
CARB OTC LEED Compliant:
No
CE Approved:
No
CSA Certified:
CSA B125.1, CSA B125.3
Cartridge Type:
Thermostatic
Chemical Resistant:
No
Collection:
Maxline™
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Deck Plate Included:
No
Depth:
7 in
Dishwasher Safe:
No
Dispenser Only:
No
Drain Included:
No
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connection 3:
MNPT
End Connections:
MNPT
Energy Star Compliant:
No
FM Approved:
No
Faucet Valve Type:
Thermostatic Mixing Valve
Fire Rated:
No
Fits Pipe Size:
3/4 in
Flow Rate:
14 gpm
GSA Approved:
No
Grab Bar Included:
No
Handle Included:
No
Height:
6-104/125 in
IAPMO Listed -:
No
ISO:
No
Indoor Outdoor:
Indoor
Installation Type:
Undercounter
Insulated:
No
LED Light:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6-243/250 in
Lights Included:
No
MA Approved -:
Yes
Material:
Brass, Bronze, Stainless Steel, Plastic
Maximum Temperature:
140
NSF:
NSF 372
NSF Certified:
Yes
Number of Handles:
No Handle
Origin:
Domestic
Overall Box Size:
8-1/8 in x 6-7/8 in x 6-1/8 in
Overflow Included:
No
Pause Control:
No
Plug Included:
No
Pressure - High:
100
Pressure - Low:
25
Pressure - Maximum:
125 psi
Pressure - Minimum:
20 psi
Recommended Valve Application:
Water
Reverse Osmosis Compatible:
No
Rigid:
No
Scald Guard:
Yes
Seat Included:
No
Temperature Range:
60 to 140 Deg F (15.6 to 60 Deg C)
Test Cap Included:
No
Trim Only:
No
UL Listed:
No
Vacuum Breaker:
No
Valve Body Material:
Brass
Valve Disc Material:
Brass
Valve Operator:
Knob
Valve Port Opening:
Standard Port
Valve Seat Material:
Brass
Valve Size:
3/4 in
Valve Type:
Thermostat Mixing Valve
Vandal Resistant:
No
WIFI Enabled:
No
Weight:
2.8 lb
Width:
1-9/10 in
With Horn:
No
cUPC Certified:
No