Maxline® 3/8 in. Compression Thermostat Mixing Valve

Part #SYM7210CK  |  Item #4697755  |  Manufacturer Part #7-210-CK

$ 93.80 EACH

Valve Size:

3/8 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Maxline thermostatic mixing valve
  • 3/8 in compression connections
  • ASSE 1070, CSA B125.3 certified
  • Lead free stainless steel construction
  • Thermal cartridge
  • Vandal resistant
  • Temp. control range 59-113 F
  • Min. flow rate .5 gpm

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI 372, ANSI 61-9]

ASME Specifications: ASME A112.18.1

ASSE Standards: [ASSE 1017, ASSE 1070]

Above Floor Rough: No

Acid Base: No

Adjustable: No

Antimicrobial: No

Application: [Commercial, Residential]

Automatic Shut-Off: No

BAA Compliant: Yes

Built-in Stops: Yes

CSA Certified: CSA B125.1

Cartridge Type: Thermostatic

Chemical Resistant: No

Collection: Maxline®

Color Finish: Bronze

Color Finish Category: Bronze Tones

Deck Plate Included: No

Depth: 4-3/8 in

Dishwasher Safe: No

Dispenser Only: No

Drain Included: No

End Connection 1: Compression

End Connection 2: Compression

End Connection 3: Compression

End Connections: Compression

Fire Rated: No

Flow Rate: 5 gpm

Grab Bar Included: No

Height: 5-1/4 in

High Pressure: 100

Installation Type: Undercounter

Insulated: No

LED Light: No

Lead Law Compliant: Yes

Length: 4-1/2 in

Lights Included: No

Low Pressure: 25

MA Approved: Yes

Material: Stainless Steel

Material Type: 303 SS

Maximum Pressure: 125 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: [NSF 61.9, NSF 372]

Origin: Domestic

Overflow Included Yes or No: No

Pause Control: No

Plug Diameter: No

Recommended Valve Application: Water

Reverse Osmosis Compatible: No

Rigid: No

Scald Guard: Yes

Seat Included: No

Temperature Range: 40 to 180 Deg F

Test Cap Included: No

Trim Only: No

Type: SYM7210CK

UL Listed: No

Vacuum Breaker: No

Valve Body Material: Brass

Valve Disc Material: Brass

Valve Operator: Knob

Valve Port Opening: Standard Port

Valve Seat Material: Brass

Valve Size: 3/8 in

Valve Type: Thermostat Mixing Valve

Vandal Resistant: Yes

WIFI Enabled: No

Weight: 2.1

With Horn: No

cUPC Certified: No