3/8 in. Tempering Valve
This product has been replaced by
Manufacturer Part #8210CKD
Maxline™ 3/8 in. Tempering Valve
Package Quantity Info:
EA: 1 IP: 1 CA: 15 PT: 360-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3/8" compression connection
- ASSE 1017/1070, CSA B125.3 certified
- Maxline thermostatic mixing valve
- Min. flow rate 0.5 gpm
- Vandal resistant
- Temp. control range 59-113 F
- Thermal cartridge
- Lead free stainless steel construction
- 3/8" compression tee fitting to allow water bypass for hot and cold supply faucet
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1, ASME A112.18.3
- ASSE Standards:
- ASSE 1017, ASSE 1070
- Above Floor Rough:
- No
- Acid Base:
- No
- Adjustable:
- No
- Antimicrobial:
- No
- Application:
- Commercial
- Automatic Shut-Off:
- No
- BAA Compliant:
- Yes
- Built-in Stops:
- Yes
- CARB OTC LEED Compliant:
- No
- CE Approved:
- No
- CSA Certified:
- CSA B125.1, CSA B125.3
- Cartridge Type:
- Thermostatic
- Chemical Resistant:
- No
- Collection:
- Maxline™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- Deck Plate Included:
- No
- Depth:
- 4-3/8 in
- Dishwasher Safe:
- No
- Dispenser Only:
- No
- Drain Included:
- No
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connection 3:
- Compression
- End Connections:
- Compression x Threaded
- FM Approved:
- No
- Faucet Material:
- Brass
- Faucet Valve Type:
- Thermostatic Mixing Valve
- Fire Rated:
- No
- Fits Pipe Size:
- 3/8 in
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Grab Bar Included:
- No
- Handle Included:
- No
- Handle Length (in):
- 1-2/5 in
- Handle Material:
- Plastic
- Handle Type:
- Knob
- Height:
- 5-1/4 in
- IAPMO Listed -:
- No
- ISO:
- No
- Indoor Outdoor:
- Indoor
- Installation Type:
- Undercounter
- Insulated:
- No
- LED Light:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-1/2 in
- Lights Included:
- No
- MA Approved -:
- Yes
- Material:
- Brass, Bronze, Stainless Steel, Plastic
- Material Type:
- 303 SS
- Maximum Temperature:
- 113
- Number of Handles:
- No Handle
- Origin:
- Domestic
- Overflow Included:
- No
- Pause Control:
- No
- Plug Included:
- No
- Pressure - High:
- 100
- Pressure - Low:
- 25
- Pressure - Maximum:
- 125 psi
- Pressure - Minimum:
- 20 psi
- Product Type:
- Thermostatic Mixing Valve
- Recommended Valve Application:
- Water
- Reverse Osmosis Compatible:
- No
- Rigid:
- No
- Scald Guard:
- Yes
- Seat Included:
- No
- Temperature Range:
- 59 to 114 Deg F (15 to 45 Deg C)
- Test Cap Included:
- No
- Trim Only:
- No
- Type:
- SYM7210CKD
- UL Listed:
- No
- Vacuum Breaker:
- No
- Valve Body Material:
- Brass
- Valve Operator:
- Knob
- Valve Size:
- 3/8 in
- Valve Type:
- Thermostat Mixing Valve
- Vandal Resistant:
- No
- WIFI Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.9 lb
- Width:
- 1-9/10 in
- With Horn:
- No
- cUPC Certified:
- No