Symmons Industries

Metal Hot Seat Remover Tool

Part #SYMT35A  |  Manufacturer Part #T-35A

Material:

Metal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heat seat removal tool
  • For use with Temptrol shower series
  • Genuine Symmons repair part

Specifications

Application: Faucets

Brand Model Compatibility: Temptrol Pressure Balancing Valves

Length: 5 in

Material: Metal

Tool Type: Removal Tool

Type: SYMT35A