Single Function Showerhead in Polished Chrome
Museo® Single Function Showerhead in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Diameter 5 3/4"
- GPM 2.0 (9.5L/min)
- Museo Single mode showerhead
- 2.5 gpm (9.5 L/min) standard
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Museo®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 6 in
- EcoLogo Certified:
- No
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 5-3/4 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Length:
- 2-19/25 in
- MA Approved -:
- Yes
- NSF Certified:
- No
- Origin:
- Global
- Pause Control:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 5-3/4 in
- cUPC Certified:
- No