2-6/25, 2-1/2 annd 7/5 in. Rubber O-Ring

You last purchased this on
 
Symmons Industries

TempControl® 2-6/25, 2-1/2 annd 7/5 in. Rubber O-Ring

This product requires certification to purchase.
Brand image
You last purchased this on
 
Symmons Industries

TempControl® 2-6/25, 2-1/2 annd 7/5 in. Rubber O-Ring

  • Fast #
  • Part #SYMTT-15-1000
  • Item #3708997
  • Manufacturer Part #TT-15-1000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For use with 7-1000 thermostatic mixing valves
  • Genuine Symmons repair part
  • Sleeve O-rings (set of 3)
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Commercial
Automatic Shut-Off:
No
Brand Model Compatibility:
7-1000
Built-in Stops:
No
CARB OTC LEED Compliant:
No
CE Approved:
No
Chemical Resistant:
No
Collection:
TempControl®
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
2-64/125 in
Faucet Part Type:
O-Ring
GSA Approved:
No
Height:
2-64/125 in
Hose Included:
No
IAPMO Listed -:
No
Indoor Outdoor:
Indoor
Length:
139/1000 in
Material:
Rubber
Material Type:
Elastomer
NSF Certified:
No
Origin:
Global
Overall Box Size:
7-7/8 in x 5-7/8 in x 5 in
Overall Depth:
2-64/125 in
Overall Height:
2-64/125 in
Overall Length:
139/1000 in
Overall Width:
2-64/125 in
Pause Control:
No
Reverse Osmosis Compatible:
No
Size:
2-6/25 in;2-1/2 in;7/5 in
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
No
Weight:
0.051 lb
Width:
2-64/125 in
cUPC Certified:
No