Symmons Industries
Origins™ 1.5 gpm 1-Function Wall Mount Shower and Handshower System with Double Lever Handle in Polished Chrome
Part #SYM9605XPLRB4815 | Item #7111745 | Manufacturer Part #9605-X-PLR-B48-1.5
Product Details
Specifications
ADA Compliant: Yes
ASME Specifications: ASME A112.18.1
Application: [Residential, Commercial]
BAA Compliant: No
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B125.1
Collection: Origins™
Color Finish: Polished Chrome
Color Finish Category: Chromes
Diameter: 5-3/4 in
Faucet Connection: MNPT
Faucet Connection Size: 1/2 in
Faucet Material: Metal
Faucet Mount: Wall Mount
Flow Rate: 1.5 gpm
Green: [Yes, WaterSense]
Handle Material: Metal
Handle Type: Lever
Height: 39 in
IAPMO Listed: No
Material: [Metal, Non Metallic]
NSF Certified: No
Number of Handles: Two Handle
Shape: Round
Showerhead Function: Single
Slide Bar Height: 39 in
Spout Type: Diverter
Spray Type: Full
Trim Only: No
WaterSense Labeled: Yes