1.5 gpm 2-Hole Deck Mount Centerset Lavatory Faucet with Double Lever Handle in Satin Nickel
This product has been replaced by
Manufacturer Part #SLC-9612-STN-1.0
Origins™ 1.5 gpm 2-Hole Deck Mount Centerset Lavatory Faucet with Double Lever Handle in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- With 4" mount
- Ceramic cartridges
- Origins two handle centerset lavatory faucet
- GPM 1.5 (5.7 L/min)
- Metal drain assembly
- IPS With 1/2" inlet connections standard
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61-9
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Industrial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Origins™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Center Size:
- 4 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 3-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Centerset
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 3-3/4 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 1-5/8 in
- Spout Reach:
- 4-1/4 in
- Spout Type:
- Low Arc
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 8-7/8 in