Symmons Industries Origins™ 1.5 gpm Hand Shower System in Polished Chrome

SYM9603PLR15

Manufacturer Part #: 9603-PLR-1.5

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Temptrol® pressure balancing valve
  • Adjustable stop screw to limit handle turn
  • Wall connection
  • Slide bar for hand shower is 30"
  • Slide bar 30" for hand shower
  • In-line vacuum breaker
  • Flexible metal hose
  • Single mode hand shower
  • GPM 1.5 (5.7 L/min)
  • Tub spout not included

SPECIFICATIONS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday