1.5 gpm Pressure Balance Tub and Shower Valve Trim with Single Lever Handle in Polished Chrome

This product has been replaced by

Symmons Industries Polished Chrome Dual Function Flood and Mist Showerhead
Symmons Industries Single Function Showerhead in Polished Chrome
Manufacturer Part #4-231
You last purchased this on
 
Symmons Industries

Origins™ 1.5 gpm Pressure Balance Tub and Shower Valve Trim with Single Lever Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Symmons Industries Polished Chrome Dual Function Flood and Mist Showerhead
Symmons Industries Single Function Showerhead in Polished Chrome
Manufacturer Part #4-231
Symmons Industries

Origins™ 1.5 gpm Pressure Balance Tub and Shower Valve Trim with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #S9602-PLR-231-TRM
  • Item #7004079
  • Manufacturer Part #9602-PLR-231-TRM
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Origins™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
1.5 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Metal
NSF Certified:
No
Number of Handles:
Single Handle
Trim Only:
Yes
WaterSense Labeled:
Yes