One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

You last purchased this on
 
Symmons Industries

Origins® One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Symmons Industries

Origins® One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #S9601-PLR-1.5-TRM
  • Item #7004418
  • Manufacturer Part #9601-PLR-1.5-TRM
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 1 mode showerhead
  • 1.5 gpm (5.7 L/min)
  • Origins shower trim
  • Valve not included
  • Tub spout not included
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Origins®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
5-4/5 in
EcoLogo Certified:
No
Escutcheon Height:
5-3/4 in
Escutcheon Width:
5-3/4 in
Faucet Connection:
MPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Faucet Type:
Tub and Shower Faucet
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Length:
3-5/8 in
MA Approved -:
Yes
Material:
Metal
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Global
Shower Arm Reach:
6 in
Showerhead Flow Rate:
1.5 gpm
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Width:
5-4/5 in