1.5 gpm Wall Mount Handshower Trim in Polished Chrome

This product has been replaced by

Symmons Industries Polished Chrome Tub and Shower Valve and Trim
Symmons Industries Single Handle Pressure Balancing Valve Trim in Polished Chrome
Manufacturer Part #9600-PLR-TRM
You last purchased this on
 
Symmons Industries

Origins™ 1.5 gpm Wall Mount Handshower Trim in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Symmons Industries Polished Chrome Tub and Shower Valve and Trim
Symmons Industries Single Handle Pressure Balancing Valve Trim in Polished Chrome
Manufacturer Part #9600-PLR-TRM
Symmons Industries

Origins™ 1.5 gpm Wall Mount Handshower Trim in Polished Chrome

  • Fast #
  • Part #SYM9603PLRLGB15TRM
  • Item #7543808
  • Manufacturer Part #9603-PLR-L/GB-1.5-TRM
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Origins™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
5-3/4 in
Faucet Connection:
MNPT
Faucet Connection Size:
1/2 in
Faucet Height:
39 in
Faucet Material:
Metal
Flow Rate:
1.5 gpm
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.5 gpm
Handle Type:
Lever
Height:
39 in
IAPMO Listed -:
No
Material:
Metal, Non-Metallic
NSF Certified:
No
Trim Only:
Yes
WaterSense Labeled:
Yes