Symmons Industries

Origins® 2-3/4 in. 1.5 gpm Shower System in Polished Chrome

Part #SYM9601PLR15  |  Manufacturer Part #9601-PLR-1.5

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Origins shower system
  • Temptrol Pressure Balancing valve
  • Adjustable stop screw to limit handle turn
  • Single mode showerhead
  • GPM 1.5 (5.7 L/min)
  • Tub spout not included

ADA Compliant

Green

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Commercial, Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Origins®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 6-3/8 in

Faucet Mount: Wall Mount

Flow Rate: 1.5 gpm

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

NSF Certified: No

Number of Handles: Single Handle

Overall Width: 2-3/4 in

Showerhead Flow Rate: 1.5

Showerhead Function: Single

Spray Type: Full

Trim Only: No

WaterSense Labeled: Yes

Width: 2-3/4 in