2 gpm Wall Mount Tub and Shower System with Double Lever Handle, Non-Diverter and Tub Spout and Handshower in Satin Nickel
Origins™ 2 gpm Wall Mount Tub and Shower System with Double Lever Handle, Non-Diverter and Tub Spout and Handshower in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Pressure Balance
- Collection:
- Origins™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 6-3/8 in
- Diameter:
- 5-3/4 in
- Faucet Connection:
- MNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 39 in
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Tub & Shower Pressure Balancing Valve
- Flow Rate:
- 2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 39 in
- IAPMO Listed -:
- No
- Material:
- Metal, Non-Metallic
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Spout Type:
- Non-Diverter, Tub
- Trim Only:
- No
- Tub Spout Type:
- Non-diverter
- WaterSense Labeled:
- Yes