2.2 gpm 3-Hole Kitchen Faucet with Single Lever Handle in Polished Chrome

This product has been replaced by

Symmons Industries Polished Chrome Kitchen Faucet in Polished Chrome
Symmons Industries Single Handle Kitchen Faucet in Polished Chrome
Manufacturer Part #S-23-2-BH-1.5
You last purchased this on
 
Symmons Industries

Origins™ 2.2 gpm 3-Hole Kitchen Faucet with Single Lever Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Symmons Industries Polished Chrome Kitchen Faucet in Polished Chrome
Symmons Industries Single Handle Kitchen Faucet in Polished Chrome
Manufacturer Part #S-23-2-BH-1.5
Symmons Industries

Origins™ 2.2 gpm 3-Hole Kitchen Faucet with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #SYMS-23-2-BH
  • Item #2182039
  • Manufacturer Part #S-23-2-BH
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Mount: 8"
  • Ceramic cartridge
  • Symmetrix single lever kitchen faucet
  • Vegetable spray with flexible hose
  • Gpm: 2.2
  • Swing spout: 8-1/2"
  • Braided hose supplies: 3/8"
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61-9, ANSI 372
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Origins™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
8 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
5-31/40 in
Faucet Material:
Metal
Faucet Type:
Widespread
Faucet Valve Type:
Ceramic Disc
Flow Rate:
2.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
5-31/40 in
IAPMO Listed -:
Yes
Kitchen Faucet Type:
Widespread
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Metal
NSF:
NSF 61-9, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Side Spray:
No
Spout Height:
5-1/4 in
Spout Reach:
8-3/4 in
Spout Swivel:
360°
Spout Type:
Swivel
Trim Only:
No
Width:
10-1/8 in