One Handle Single Function Shower Faucet in Satin Nickel (Trim Only)

You last purchased this on
 
Symmons Industries

Origins® One Handle Single Function Shower Faucet in Satin Nickel (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Symmons Industries

Origins® One Handle Single Function Shower Faucet in Satin Nickel (Trim Only)

  • Fast #
  • Part #S9603-PLR-TRM-STN
  • Item #7017829
  • Manufacturer Part #9603-PLR-TRM-STN
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Slide bar for hand shower is 30"
  • In-line vacuum breaker
  • Wall connection
  • Flexible metal hose
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Acid Base:
No
Adjustable:
No
Antimicrobial:
No
Application:
Commercial
Automatic Shut-Off:
No
Brand Model Compatibility:
Origins Collection
Built-In Grinder:
No
Built-in Stops:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Clean Bagged:
No
Collection:
Origins®
Color:
Nickel
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Deck Plate Included:
No
Diameter:
3-1/8 in
Drain Included:
No
EcoLogo Certified:
No
Escutcheon Height:
5-3/4 in
Escutcheon Width:
5-3/4 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
5 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Faucet Type:
Shower System
Faucet Valve Type:
Pressure Balancing
Fire Rated:
No
Fits Pipe Size:
1/2 in
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
2 gpm
GSA Approved:
No
Grab Bar Included:
Yes
Green Seal Certified:
No
Hand Shower Diameter:
3-17/50 in
Hand Shower Flow Rate:
2.5 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
39 in
Hose Included:
Yes
Hose Length:
60 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
39 in
NSF Certified:
No
Number of Handles:
Single Handle
Pause Control:
No
Product Type:
Handshower Trim
Showerhead Flow Rate:
2.0 gpm
Showerhead Function:
Single
Spout Reach:
6 in
Trim Only:
Yes
Tub Spout Type:
Diverter
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
cUPC Certified:
Yes