Symmons Industries

Origins™ 2.5 gpm 1-Function Wall Mount Shower System Trim with Double Lever Handle in Polished Chrome

Part #SYMS9605PLRTRM  |  Manufacturer Part #S-9605-PLR-TRM

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Commercial

BAA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Pressure Balance

Collection: Origins™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 5-3/4 in

Faucet Connection: MNPT

Faucet Connection Size: 1/2 in

Faucet Height: 39 in

Faucet Mount: Wall Mount

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

Flow Rate: 2.5 gpm

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

Height: 39 in

IAPMO Listed: No

Material: [Metal, Non Metallic]

NSF Certified: No

Number of Handles: Two Handle

Shape: Round

Showerhead Function: Single

Sink Material: Metal

Spout Type: Diverter

Trim Only: Yes

Tub Spout Type: Diverter

WaterSense Labeled: Yes