Symmons Industries

Origins™ 2.5 gpm Hand Shower System in Polished Chrome

Part #SYMS9603XPLR20  |  Manufacturer Part #S-9603-X-PLR-2.0

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Origins shower system with secondary integral volume control
  • Temptrol pressure balancing valve
  • Adjustable stop screw to limit handle
  • Volume control integrated into pressure balancing valve
  • Wall connection
  • Slide bar for hand shower: 30"
  • In-line vacuum breaker
  • Flexible metal hose
  • Hand shower: 1-mode
  • Gpm: 2.0

ADA Compliant

Green

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Commercial, Residential

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: Origins™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Material: Brass

Faucet Mount: Ceiling Mount

Flow Rate: 2.0 gpm

Green: WaterSense, Yes

Hand Shower Flow Rate: 2.0

Handle Type: Lever

IAPMO Listed: No

Material: Brass, Metal

NSF Certified: No

Trim Only: No

WaterSense Labeled: Yes