2.5 gpm Hand Shower System in Polished Chrome
This product has been replaced by
Manufacturer Part #S-9605-PLR-TRM
Origins™ 2.5 gpm Hand Shower System in Polished Chrome
Package Quantity Info:
EA: 1 CA: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Temptrol pressure balancing valve
- Adjustable stop screw to limit handle
- Origins shower system with hand shower
- Integral stops
- Separate 2 function diverter
- In-line vacuum breaker
- Slide bar for hand shower: 30"
- Wall connection
- Showerhead: 1-mode
- Hand shower: 1-mode
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1 2005
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1 2005
- Collection:
- Origins™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Height:
- 5-4/5 in
- Faucet Material:
- Metal
- Faucet Mount:
- Ceiling Mount
- Flow Rate:
- 2.5 gpm
- Hand Shower Flow Rate:
- 2.5 gpm
- Handle Type:
- Lever
- Height:
- 5-4/5 in
- IAPMO Listed -:
- No
- Length:
- 6-3/8 in
- NSF Certified:
- No
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 2-3/4 in