Symmons Industries

Origins® 2.5 gpm Pressure Balance Shower System with Double Lever Handle in Polished Chrome

Part #SYM9605PLR15TRM  |  Manufacturer Part #9605-PLR-1.5-TRM

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Green

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: [Residential, Commercial]

BAA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Origins®

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: MNPT

End Connections: MNPT

Faucet Connection: MNPT

Faucet Material: Metal

Flow Rate: 1.5 gpm

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Material: Metal

NSF Certified: No

Number of Handles: Two Handle

Overall Width: 5-3/4 in

Showerhead Flow Rate: 1.5

Showerhead Function: Single

Trim Only: Yes

Valve Size: 1/2 in

WaterSense Labeled: Yes

Width: 5-3/4 in