Symmons Industries
Origins™ 2.5 gpm Shower System Trim with Single Lever Handle in Polished Chrome
Part #SYM9601PLRLHDTRM | Item #7004688 | Manufacturer Part #9601-PLR-L/HD-TRM
Product Details
- Origins shower system
- Showerhead not included
- Tub spout not included
- Valve not included
Specifications
ADA Compliant: Yes
ASME Specifications: ASME A112.18.1
Application: Commercial
BAA Compliant: No
CARB OTC LEED Compliant: No
CSA Certified: CSA B125.1
Collection: Origins™
Color Finish: Polished Chrome
Color Finish Category: Chromes
Depth: 3-5/8 in
Diameter: 5-3/4 in
EPA Compliant: Yes
Faucet Material: Metal
Faucet Mount: Wall Mount
Flow Rate: 2.5 gpm
GSA Approved: No
Handle Type: Lever
IAPMO Listed: No
Material: Metal
NSF Certified: No
Number of Handles: Single Handle
Showerhead Flow Rate: 2.5 gpm
WaterSense Labeled: No