*CVR* ORIGINS SHWR/H/SHWR
Origins® *CVR* ORIGINS SHWR/H/SHWR
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Temptrol Pressure Balancing valve
- Adjustable stop screw to limit handle turn
- Origins shower system with hand shower
- Single mode hand shower
- In-line vacuum breaker
- Flexible metal hose
- ADA 24" grab bar - 1 1/2" diameter
- Wall connection
- Tub spout not included
- Standard 2.5 gpm (9.5 L/min)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Origins®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 6-3/8 in
- Faucet Height:
- 24 in
- Faucet Material:
- Brass
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 24 in
- IAPMO Listed -:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Shower Arm Reach:
- 6-3/8 in
- Showerhead Flow Rate:
- 2.5 gpm
- Slide Bar Height:
- 24 in
- Trim Only:
- Yes
- Type:
- SYM9605XPLRBL1L5
- WaterSense Labeled:
- No
- Width:
- 2-3/4 in