Hand Shower in Polished Chrome
This product has been replaced by
Manufacturer Part #H321-V
Origins® Hand Shower in Polished Chrome
Package Quantity Info:
EA: 1 CA: 6 PT: 72-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wall connection
- Slide bar 30" for hand shower
- Origins shower system
- GPM 2.5 (9.5 L/min) standard
- Flexible metal hose
- Single mode hand shower
- In-line vacuum breaker
- Valve not included
- Tub spout not included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Acid Base:
- No
- Adjustable:
- No
- Antimicrobial:
- No
- Application:
- Commercial, Residential
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- Origins Collection
- Built-In Grinder:
- No
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CE Approved:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Clean Bagged:
- No
- Collection:
- Origins®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Drain Included:
- No
- EPA Compliant:
- No
- ETL Listed:
- No
- EcoLogo Certified:
- No
- Escutcheon Height:
- 11/20 in
- Escutcheon Width:
- 5-4/5 in
- FM Approved:
- No
- Faucet Connection:
- MNPT
- Faucet Connection Size:
- 1/2 in
- Fire Rated:
- No
- Flow Rate:
- 2.5 gpm
- GSA Approved:
- No
- Grab Bar Included:
- No
- Green Seal Certified:
- No
- Hand Shower Flow Rate:
- 2.5 gpm
- Handle Included:
- Yes
- Handle Length (in):
- 4 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Hardware Included:
- Yes
- Height:
- 5-4/5 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- IAPMO Listed -:
- No
- ISO:
- No
- Installation Type:
- Wall Mount
- Insulated:
- No
- Length:
- 36 in
- MA Approved -:
- Yes
- Material:
- Brass, Zinc
- Material Type:
- C84400
- Mirror Included:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Odor:
- No
- Origin:
- Global
- Overall Box Size:
- 32-63/100 in x 7-63/100 in x 6-19/100 in
- Overall Depth:
- 3-5/8 in
- Overall Height:
- 5-4/5 in
- Overall Length:
- 3-5/8 in
- Overall Width:
- 5-4/5 in
- Overflow Included:
- No
- Pause Control:
- No
- Pillow Included:
- No
- Plug Included:
- Yes
- Pressure - High:
- 80
- Pressure - Low:
- 45
- Pressure Compensating:
- Yes
- Product Type:
- Shower Trim
- Recommended Valve Application:
- Water
- Rust Resistant:
- No
- SCAQMD Compliant:
- No
- Scald Guard:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Slide Bar Height:
- 30 in
- Spray Type:
- Full
- Spring Loaded:
- No
- Temperature Range:
- Up to 150 Deg F
- Towel Bar Included:
- No
- Trim Only:
- Yes
- UL Listed:
- No
- Vacuum Breaker:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 5.2 lb
- cUPC Certified:
- Yes