Single Handle Shower Faucet in Polished Chrome (Trim Only)

You last purchased this on
 
Symmons Industries

Origins® Single Handle Shower Faucet in Polished Chrome (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Symmons Industries

Origins® Single Handle Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #SYMS-9603-PLR-TRM
  • Item #7004485
  • Manufacturer Part #S-9603-PLR-TRM
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Wall connection
  • Slide bar for hand shower is 30"
  • Volume control integrated into pressure balancing valve
  • GPM 2.0 (7.6 L/min)
  • Flexible metal hose
  • Single mode hand shower
  • In-line vacuum breaker
  • Valve not included
  • Tub spout not included
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1M
ASME:
ASME A112.18.1
Above Floor Rough:
No
Acid Base:
No
Adjustable:
No
Antimicrobial:
No
Application:
Commercial
Automatic Shut-Off:
No
BAA Compliant:
No
Built-in Stops:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Chemical Resistant:
No
Collection:
Origins®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
Yes
Depth:
2-7/8 in
Dishwasher Safe:
No
Dispenser Only:
No
Drain Included:
No
EcoLogo Certified:
Yes
Escutcheon Height:
5-3/4 in
Escutcheon Width:
5-3/4 in
Faucet Connection:
MNPT
Faucet Connection Size:
1/2 in
Faucet Height:
5 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Faucet Type:
Handshower
Fire Rated:
No
Flow Rate:
2 gpm
GSA Approved:
No
Grab Bar Included:
Yes
Green Product:
Yes, WaterSense
Hand Shower Diameter:
3-17/50 in
Hand Shower Flow Rate:
2.5 gpm
Handle Included:
Yes
Handle Length (in):
4 in
Handle Material:
Metal
Handle Type:
Lever
Height:
5 in
Hose Included:
Yes
Hose Length:
60 in
IAPMO Listed -:
No
Insulated:
No
LED Light:
No
Length:
36 in
Lights Included:
No
MA Approved -:
Yes
Material:
Brass, Zinc, Plastic
Material Type:
C36000, ABS
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Global
Overflow Included:
No
Pause Control:
Yes
Plug Included:
No
Pressure - High:
100
Pressure - Low:
25
Recommended Valve Application:
Water
Reverse Osmosis Compatible:
No
Rigid:
No
Seat Included:
No
Shape:
Round
Showerhead Function:
Single
Slide Bar Height:
36 in
Spout Reach:
6 in
Style:
Traditional
Supply Lines Included:
Yes
Test Cap Included:
No
Trim Only:
Yes
UL Listed:
No
Vacuum Breaker:
No
Valve Trim Type:
Pressure Balancing
Vandal Resistant:
No
WIFI Enabled:
No
WaterSense Labeled:
Yes
Weight:
9.8 lb
Width:
2-3/4 in
With Horn:
No
cUPC Certified:
No