Symmons Industries

Origins® Hand Shower in Polished Chrome

Part #SYMS9603XPLR15  |  Manufacturer Part #S-9603-X-PLR-1.5

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Origins shower system with secondary integral volume control
  • Temptrol Pressure Balancing valve
  • Adjustable stop screw to limit handle turn
  • Volume control integrated into pressure balancing valve
  • Wall connection
  • ADA 36" slide/grab bar
  • In-line vacuum breaker
  • Flexible metal hose
  • Single mode hand shower
  • GPM 1.5 (5.7 L/min)

ADA Compliant

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Origins®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Mount: Wall Mount

GSA Approved: No

Hand Shower Flow Rate: 1.5

Hose Included: Yes

Hose Length: 60 in

IAPMO Listed: No

NSF Certified: No

Pause Control: No

Trim Only: No

UL Listed: No

WaterSense Labeled: No