Two Handle Single Function Shower System in Satin Nickel

You last purchased this on
 
Symmons Industries

Origins® Two Handle Single Function Shower System in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Symmons Industries

Origins® Two Handle Single Function Shower System in Satin Nickel

  • Fast #
  • Part #SYM9605-X-PLR-STN
  • Item #7148556
  • Manufacturer Part #9605-X-PLR-STN
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
Built-in Stops:
Yes
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Clean Bagged:
Yes
Collection:
Origins®
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
EPA Compliant:
Yes
EcoLogo Certified:
No
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Grab Bar Included:
Yes
Green Product:
Yes, WaterSense
Green Seal Certified:
No
Hand Shower Diameter:
3-17/50 in
Hand Shower Flow Rate:
2.5 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Hose Included:
Yes
Hose Length:
60 in
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Two Handle
Pause Control:
No
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
cUPC Certified:
Yes