Symmons Industries

Origins™ Hand Shower System in Polished Chrome

Part #SYM9605PLR20TRM  |  Manufacturer Part #9605-PLR-2.0-TRM

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Green

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: [Residential, Commercial]

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: Origins™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Material: Metal

Faucet Mount: Wall Mount

Flow Rate: 2 gpm

Green: [Yes, WaterSense]

Hand Shower Flow Rate: 2

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Material: Metal

NSF Certified: No

Number of Handles: Two Handle

Showerhead Function: Dual

Trim Only: No

WaterSense Labeled: Yes

Width: 5-3/4 in