Symmons Industries Origins® Metal Lever Handle in Polished Chrome

SYMRTS063

$55.48

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • For use with Origins and Temptrol series trim
  • Replacement part for Origins and Legacy Temptrol products

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Origins Collection
Collection
Origins®
GSA Approved
No
IAPMO Listed
No
Length
3-11/25 in
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday