Pressure Balance Shower Valve Trim with Single Tri-Star Handle in Polished Chrome
This product has been replaced by
Manufacturer Part #9600-P-TRM
Origins™ Pressure Balance Shower Valve Trim with Single Tri-Star Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tub spout not included
- Showerhead not included
- Origins tub/shower system
- Valve not included
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CSA Certified:
- CSA B125.1
- Collection:
- Origins™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- FIPS
- End Connections:
- FIPS
- Faucet Connection:
- IPS
- Faucet Valve Type:
- Tub & Shower Pressure Balancing Valve
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Valve Type:
- Tub & Shower Pressure Balancing Valve
- WaterSense Labeled:
- No