Single Handle Pressure Balancing Valve Trim in Polished Chrome

You last purchased this on
 
Symmons Industries

Origins® Single Handle Pressure Balancing Valve Trim in Polished Chrome

  • Fast #
  • Part #SYM9600-P-TRM
  • Item #5119210
  • Manufacturer Part #9600-P-TRM
4.6 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Symmons Industries

Origins® Single Handle Pressure Balancing Valve Trim in Polished Chrome

This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Tri-star handle
  • Plug included to make shower only
  • Origins valve and trim only
  • Diverter tub spout and showerhead not included
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.18.1M
ASME:
ASME A112.18.1
Application:
Commercial, Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Origins®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
EPA Compliant:
No
ETL Listed:
No
EcoLogo Certified:
No
Escutcheon Height:
5-3/4 in
Escutcheon Width:
5-3/4 in
FM Approved:
No
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
MA Approved -:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Global
Product Type:
Valve Trim
Shower Arm Reach:
5-1/8 in
Showerhead Function:
Single
Slide Bar Height:
39 in
Trim Only:
Yes
Tub Spout Reach:
5-1/2 in
Tub Spout Type:
Diverter
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
Weight:
0.98 lb
cUPC Certified:
No