Single Handle Pressure Balancing Valve Trim in Polished Chrome
Origins® Single Handle Pressure Balancing Valve Trim in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Temptrol pressure balancing valve
- Adjustable stop screw to limit handle
- Origins tub/shower system
- Integral stops
- Requires showerhead
- Requires tub spout
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial
- CSA Certified:
- CSA B125.1
- Collection:
- Origins®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 5-3/4 in
- Escutcheon Width:
- 5-3/4 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Shower Arm Reach:
- 2-7/8 in
- Showerhead Function:
- Single
- Trim Only:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No