8/25 in. Metal Escutcheon Kit in Polished Chrome

You last purchased this on
 
Symmons Industries

Origins® 8/25 in. Metal Escutcheon Kit in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Symmons Industries

Origins® 8/25 in. Metal Escutcheon Kit in Polished Chrome

  • Fast #
  • Part #SYMS-9600-OP-ESC
  • Item #7017773
  • Manufacturer Part #S-9600-OP-ESC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Temptrol pressure balancing valve
  • Metal lever handle
  • Origins shower valve and 13" trim with secondary integral volume control
  • Tub spout and showerhead not included
  • Adjustable stop screw to limit handle turn
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Automatic Shut-Off:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CE Approved:
No
CSA Certified:
CSA B125.1
Chemical Resistant:
No
Collection:
Origins®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
13 in
Drain Included:
No
EPA Compliant:
No
ETL Listed:
No
EcoLogo Certified:
No
Energy Star Compliant:
No
Escutcheon Height:
13 in
FM Approved:
No
Faucet Part Type:
Escutcheon Kit
GSA Approved:
No
Green Seal Certified:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Hose Included:
No
IAPMO Listed -:
No
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Length:
8/25 in
MA Approved -:
Yes
Material:
Metal
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Global
Overall Box Size:
13-7/8 in x 10-5/8 in x 9-1/8 in
Overall Depth:
13 in
Overall Height:
8-5/16 in
Overall Length:
8/25 in
Overall Width:
13 in
Pause Control:
No
Product Type:
Shower Trim
Reverse Osmosis Compatible:
No
Trim Only:
Yes
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
No
Width:
13 in
cUPC Certified:
No