Single Function Hand Shower in Polished Chrome
Origins™ Single Function Hand Shower in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Temptrol Pressure Balancing valve
- Adjustable stop screw to limit handle turn
- Origins shower system
- Single mode hand shower
- In-line vacuum breaker
- Flexible metal hose
- Slide bar 30" for hand shower
- Wall connection
- Tub spout not included
- Standard 2.5 gpm (9.5 L/min)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Industrial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Origins™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 3-1/8 in
- Faucet Height:
- 39 in
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 39 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Pause Control:
- No
- Product Type:
- Handshower Unit
- Showerhead Function:
- Single
- WaterSense Labeled:
- No