Single Function Hand Shower in Satin Nickel
Origins® Single Function Hand Shower in Satin Nickel
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable stop screw to limit handle turn
- Wall connection
- Temptrol® pressure balancing valve
- Slide bar for hand shower is 30"
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Industrial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Origins®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Connection:
- MNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 2.5 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 5 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- IAPMO Listed -:
- No
- Length:
- 39 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Pause Control:
- No
- Showerhead Function:
- Single
- Slide Bar Height:
- 39 in
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No