Origins® Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

Part #SYM9600PLRBTRM  |  Item #7004114  |  Manufacturer Part #9600-PLR-B-TRM

$ 52.68 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Commercial

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Origins®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Escutcheon Height: 5-3/4 in

Escutcheon Width: 5-3/4 in

Faucet Mount: Wall Mount

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

NSF Certified: No

Number of Handles: Single Handle

Trim Only: Yes

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: No