Origins® Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

Part #SYMS961210  |  Item #7017902  |  Manufacturer Part #S-9612-1.0

$ 54.50 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Origins single-handle centerset bathroom faucet
  • 4 in mount
  • Ceramic cartridge valve
  • 3/8 in copper supply lines
  • Metal pop-up drain assembly with lift rod included
  • 1.0 GPM (3.8 L/min) flow rate to conserve water without sacrificing performance
  • Constructed of brass, bronze, and stainless steel for durability with some plastic and zinc elements
  • 1 ADA compliant metal lever handle for ease of use
  • Limited lifetime warranty for consumer; 5 year warranty for commercial use

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI 372, ANSI 61-9]

ASME Specifications: ASME A112.18.1

Above Floor Rough: No

Acid Base: No

Adjustable: No

Antimicrobial: No

Application: [Commercial, Residential]

Automatic Shut-Off: No

BAA Compliant: No

Bathroom Faucet Type: Centerset/Minispread

Built-in Stops: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Chemical Resistant: No

Collection: Origins®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Dishwasher Safe: No

Dispenser Only: No

Drain Included: Yes

EPA Compliant: Yes

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 5-1/4 in

Faucet Included: Yes

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Quarter Turn Ceramic Disc

Fire Rated: No

Flow Rate: 1 gpm

GSA Approved: No

Grab Bar Included: No

Green: [Yes, WaterSense]

Handle Included: Yes

Handle Material: Metal

Handle Type: Lever

Height: 3-2/5 in

High Pressure: 100

IAPMO Listed: Yes

Insulated: No

LED Light: No

Lead Law Compliant: Yes

Lights Included: No

Low Pressure: 25

MA Approved: Yes

Material Type: C27451

Maximum Deck Thickness: 1-1/8 in

NSF Certified: Yes

NSF Specifications: [NSF 61-9, NSF 372]

Number of Handles: Single Handle

Number of Holes: 3 Hole

Origin: Global

Overflow Included Yes or No: No

Pause Control: No

Plug Diameter: No

Pressure Compensating: Yes

Recommended Valve Application: Water

Reverse Osmosis Compatible: No

Rigid: No

Seat Included: No

Spout Height: 2 in

Spout Reach: 4-1/4 in

Spout Type: Fixed

Supply Lines Included: No

Temperature Range: 40 to 180 Deg F

Test Cap Included: No

Trim Only: No

UL Listed: No

Vacuum Breaker: No

Valve Type: Lavatory Faucet Valve

Vandal Resistant: No

WIFI Enabled: No

WaterSense Labeled: Yes

Weight: 4.5

Width: 5-7/8 in

With Horn: No

cUPC Certified: No