Single Handle Lever Deck Mount Service Faucet in Polished Chrome

This product has been replaced by

Symmons Industries Polished Chrome Kitchen Faucet
Symmons Industries Kitchen Faucet in Polished Chrome
Manufacturer Part #S-23-3-BH-1.5
You last purchased this on
 
Symmons Industries

Origins® Single Handle Lever Deck Mount Service Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Symmons Industries Polished Chrome Kitchen Faucet
Symmons Industries Kitchen Faucet in Polished Chrome
Manufacturer Part #S-23-3-BH-1.5
Symmons Industries

Origins® Single Handle Lever Deck Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #SYMS-23-3
  • Item #1795753
  • Manufacturer Part #S-23-3
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Mount: 8"
  • Ceramic cartridge
  • Origins single handle kitchen faucet
  • Swivel spout: 360°
  • Gpm: 2.2
  • Vegetable spray with flexible hose mounted on escutcheon
  • Copper supply lines: 3/8"
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61-9
ASME:
ASME A112.18.1
Application:
Commercial
Built-in Stops:
Yes
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Origins®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
Yes
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
6-1/4 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Widespread
Faucet Valve Type:
Ceramic Disc
Flow Rate:
2.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1/2 in
NSF:
NSF 372, NSF 61-9
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
4 Hole
Scald Guard:
No
Side Spray:
Yes
Spout Height:
5-1/4 in
Spout Reach:
8-3/4 in
Spout Swivel:
360°
Spout Type:
Swivel
Trim Only:
No
UL Listed:
No
Vacuum Breaker:
No
Vandal Resistant:
No
WaterSense Labeled:
No
Width:
10-1/8 in