Single Handle Single Function Bathtub & Shower Faucet in Satin Nickel (Trim Only)
This product has been replaced by
Manufacturer Part #9602-PLR-TRM-STN
Origins® Single Handle Single Function Bathtub & Shower Faucet in Satin Nickel (Trim Only)
Package Quantity Info:
EA: 1 CA: 12 PT: 240-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Diverter tub spout
- 1 mode showerhead
- Origins tub/shower trim
- Valve not included
- 2.0 gpm (7.6 L/min)
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Origins®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- EcoLogo Certified:
- No
- Escutcheon Height:
- 5-3/4 in
- Escutcheon Width:
- 5-3/4 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Hose Included:
- No
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Global
- Pause Control:
- No
- Shower Arm Reach:
- 6-3/8 in
- Showerhead Flow Rate:
- 2.0 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- Yes
- Tub Spout Reach:
- 5-1/4 in
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes