One Handle Single Function Bathtub & Shower Faucet in Polished Chrome

You last purchased this on
 
Symmons Industries

Origins® One Handle Single Function Bathtub & Shower Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Symmons Industries

Origins® One Handle Single Function Bathtub & Shower Faucet in Polished Chrome

  • Fast #
  • Part #SYM9602-PLR
  • Item #5119208
  • Manufacturer Part #9602-PLR
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Temptrol Pressure Balancing valve
  • Metal lever handle
  • Origins tub/shower system
  • 1 mode showerhead with easy to clean nozzles
  • 2.5 gpm (9.5 L/min) standard
  • 5 1/2" diverter tub spout
  • Adjustable stop screw to limit handle turn
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Origins®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
2-3/4 in
EcoLogo Certified:
No
Escutcheon Height:
5-3/4 in
Escutcheon Width:
5-3/4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
2.5 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
IAPMO Listed -:
No
MA Approved -:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Domestic
Product Type:
Bathtub & Shower Faucet
Shower Arm Reach:
3 in
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Trim Only:
No
Tub Spout Reach:
5-1/4 in
Tub Spout Type:
Diverter
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
cUPC Certified:
No