One Handle Single Function Bathtub & Shower Faucet in Polished Chrome

You last purchased this on
 
Symmons Industries

Origins® One Handle Single Function Bathtub & Shower Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Symmons Industries

Origins® One Handle Single Function Bathtub & Shower Faucet in Polished Chrome

  • Fast #
  • Part #SYM9602-X-P
  • Item #7004165
  • Manufacturer Part #9602-X-P
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Adjustable stop screw to limit handle turn
  • Diverter tub spout
  • Temptrol® pressure balancing valve
  • Standard 2.5 gpm (9.5 L/min)
  • Integral stops
  • Gpm: 2.5
  • Single mode showerhead
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Origins®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
2-3/4 in
Escutcheon Height:
5-3/4 in
Escutcheon Width:
5-3/4 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Trim Only:
No
Tub Spout Reach:
5-1/2 in
Tub Spout Type:
Diverter
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No