Origins® Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome

Part #SYM9602XPLR15  |  Item #7004558  |  Manufacturer Part #9602-X-PLR-1.5

$ 134.82 EACH

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Origins tub/shower system
  • Temptrol Pressure Balancing valve
  • Adjustable stop screw to limit handle turn
  • Diverter tub spout
  • Single mode showerhead
  • GPM 1.5 (5.7 L/min)
  • Integral stops

ADA Compliant

Green

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Commercial

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Origins®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Type: Tub Faucet

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Lever

IAPMO Listed: No

NSF Certified: No

Number of Handles: Single Handle

Showerhead Flow Rate: 1.5 gpm

Showerhead Function: Single

Sink Material: Metal

Spout Reach: 5-1/4 in

Spout Type: Diverter

Trim Only: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: Yes

Width: 5-3/4 in